Dye Penetrant Cleaner & Remover, Red, Can
Mfr # C101-A
Zoro # G708664952
product price: $7.69
/eaKey Features
Color
Red
Container Type
Can
Standards
ASME
Includes
Applicator Tube
Features
Solvent Based
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C101-A
Zoro #
G708664952
UPC #
699913103856
Country of Origin
United States
Details
Item
Dye Penetrant Cleaner & Remover
Color
Red
Container Type
Can
Standards
ASME
Includes
Applicator Tube
Features
Solvent Based
Product Type
Solvent-Based NDT Cleaner & Remover
Maximum Temperature
125 Degrees F
Minimum Temperature
40 Degrees F
Form
Liquid
Container Capacity
16 oz
Description
Dye Penetrant Cleaner & Remover, Container Capacity 16 oz, Container Type Aerosol Can, Includes Applicator Tube, Product Type Solvent-Based NDT Cleaner & Remover, Standards ASME, Color Red, Features Solvent Based, Form Liquid, Maximum Temperature 125 Degrees F, Minimum Temperature 40 Degrees F
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.