E-Clip Assortment, Stainless Steel, Plain Finish, 280 Pieces, 11 Sizes
Mfr # DISP-DE280SS
Zoro # G610070612
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Plain
Number of Sizes
11
Includes
(20) 1.50 mm, (20) 1.90 mm, (20) 10.00 mm, (20) 2.30 mm, (20) 9.00 mm, (30) 3.20 mm, (30) 4.00 mm, (30) 5.00 mm, (30) 6.00 mm, (30) 7.00 mm, (30) 8.00 mm
Location Style
External
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DISP-DE280SS
Zoro #
G610070612
UPC #
-
Country of Origin
Multiple
Dimensions
Number of Sizes
11
Details
Item
E-Clip Assortment
Material
Stainless Steel
Finish
Plain
Number of Pieces
280
Includes
(20) 1.50 mm, (20) 1.90 mm, (20) 10.00 mm, (20) 2.30 mm, (20) 9.00 mm, (30) 3.20 mm, (30) 4.00 mm, (30) 5.00 mm, (30) 6.00 mm, (30) 7.00 mm, (30) 8.00 mm
Location Style
External
System of Measurement
Metric
Ring Type
External Retaining Ring
Standards
RoHS Compliant
Made in North America
Yes
Material Grade/Class
Ungraded
Description
E-Clip Assortment, System of Measurement Metric, Ring Type External Retaining Ring, Thickness Not Applicable, Fits Shaft Diameter Not Applicable, For Bore Diameter Not Applicable, Fits Groove Diameter Not Applicable, Fits Groove Width Not Applicable, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Stainless Steel, Finish Plain, Material Grade/Class Ungraded, Number of Pieces 280
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.