Shop ZORO SELECT
See all product information
Create Account
E-Clip, Stainless Steel Plain Finish, 1/2 in Shaft Dia, 10 PK
Mfr # WWG-E050SS
Zoro # G710080290
product price:Â
$
5.55
/pk of 10, $0.55/ea
Key Features
Fits Shaft Diameter
1/2 in
Fits Groove Diameter
0.4 in
Material
Stainless Steel
Finish
Plain
Thickness
0.042 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WWG-E050SS
- Zoro #
- G710080290
- UPC #
- -
- Country of Origin
- United States
- Item
- E-Clip
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Standards
- RoHS Compliant
- Location Style
- External
- Material Grade/Class
- Ungraded
- Ring Type
- E-Style Retaining Ring
- Ring Sub-Type
- Standard
- Pack Size
- Small Pack
Description
E-Clip, System of Measurement Inch, Location Style External, Thickness 0.042 in, Fits Shaft Diameter 1/2 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.4 in, Fits Groove Width 0.05 in, Fits Groove Depth 0.05 in, Free Inside Diameter 0.392 in, Free Outside Diameter 0.8 in, Clearance Diameter 0.82 in, Material Stainless Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type E-Style Retaining Ring, Clearance Diameter Type Released
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.