Shop ZORO SELECT
See all product information
Create Account
E-Clip, Spring Steel, Black Phosphate Finish, 1/2 in Shaft Dia, 25 PK
Mfr # WWG-E050
Zoro # G110080289
product price:Â
$
4.39
/pk of 25, $0.18/ea
Key Features
Fits Groove Diameter
0.4 in
Material
Spring Steel
Finish
Black Phosphate
Thickness
0.042 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WWG-E050
- Zoro #
- G110080289
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fits Groove Diameter
- 0.4 in
- Thickness
- 0.042 in
- Free Inside Diameter
- 0.392 in
- Free Outside Diameter
- 0.8 in
- Fits Groove Depth
- 0.05 in
- Fits Groove Width
- 0.05 in
- Groove Width Tolerance
- +0.003/-0.000 in
- Clearance Diameter Type
- Released
- Clearance Diameter
- 0.82 in
- Groove Diameter Tolerance
- +0.003/-0.000 in
- Fits Shaft Diameter
- 1/2 in
Details
- Item
- E-Clip
- Material
- Spring Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
- Standards
- RoHS Compliant
- Location Style
- External
- Ring Type
- E-Style Retaining Ring
- Material Grade/Class
- Ungraded
- Ring Sub-Type
- Standard
- Pack Size
- Small Pack
Description
E-Clip, System of Measurement Inch, Location Style External, Thickness 0.042 in, Fits Shaft Diameter 1/2 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.4 in, Fits Groove Width 0.05 in, Fits Groove Depth 0.05 in, Free Inside Diameter 0.392 in, Free Outside Diameter 0.8 in, Clearance Diameter 0.82 in, Material Spring Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type E-Style Retaining Ring, Clearance Diameter Type Released
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.