Shop ROTOR CLIP

External-E E-Clip, Steel, Black Phosphate Finish, 50 PK

  • Mfr # PO-62ST PA
  • Zoro # G2806867

product price: 
$
9.59
/pk of 50, $0.19/ea

Key Features

Type
External
Material
Steel
Finish
Black Phosphate
Thickness
0.05 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PO-62ST PA
Zoro #
G2806867
UPC #
848790020095
Country of Origin
United States

Dimensions

Fits Shaft Diameter
5/8 in
Fits Groove Diameter
0.44"
Thickness
0.05 in
Free Inside Diameter
0.5"
Free Outside Diameter
0.966"
Groove Width Tolerance
+0.006/-0.000 in
Fits Groove Width
0.056 in
Clearance Dia. (Released)
1.03 in
Fits Groove Depth
0.03 in
Clearance Diameter
1.03 in
Groove Diameter Tolerance
+/-0.008 in
For Shaft Dia.
5/8 in

Details

Item
E-Clip
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Meets/Exceeds
ANSI and DIN
Rockwell Hardness
RC51-55
Tensile Strength (PSI)
150,000 psi
Thickness Tolerance
+/-0.002 in
Standards
REACH Compliant, RoHS Compliant
Ring Sub-Type
Standard
Ring Type
Poodle-Style Retaining Ring
Location Style
External
Material Quality Standards
ASME
Material Grade/Class
Ungraded
Manufacturer Location
Made in USA*
Free O.D.
0.966 in
Free I.D.
0.5 in
Tensile Strength
150,000 psi
Shell Material
Steel

Description

Poodle Retaining Ring,0.05 In. Thk,PK50, System of Measurement Inch, Location Style External, Thickness 0.05 in, Fits Shaft Diameter 5/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.44 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.03 in, Free Inside Diameter 0.5 in, Free Outside Diameter 0.966 in, Clearance Diameter 1.03 in, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type Poodle-Style Retaining Ring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.