E-Clip, Spring Steel, Black Phosphate Finish, 3/8 in Shaft Dia, 25 PK
Mfr # WWG-E037
Zoro # G610080284
product price: $4.19
/pk 25, $0.17/eaKey Features
Fits Groove Diameter
0.303 in
Material
Spring Steel
Finish
Black Phosphate
Thickness
0.035 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-E037
Zoro #
G610080284
UPC #
-
Country of Origin
United States
Dimensions
Fits Groove Diameter
0.303 in
Thickness
0.035 in
Free Inside Diameter
0.3 in
Free Outside Diameter
0.66 in
Fits Groove Depth
0.036 in
Groove Width Tolerance
+0.003/-0.000 in
Fits Groove Width
0.04 in
Clearance Diameter Type
Released
Clearance Diameter
0.68 in
Fits Shaft Diameter
3/8 in
Groove Diameter Tolerance
+0.003/-0.000 in
Details
Item
E-Clip
Material
Spring Steel
Finish
Black Phosphate
System of Measurement
Inch
Standards
RoHS Compliant
Ring Type
E-Style Retaining Ring
Location Style
External
Material Grade/Class
Ungraded
Ring Sub-Type
Standard
Description
E-Clip, System of Measurement Inch, Location Style External, Thickness 0.035 in, Fits Shaft Diameter 3/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.303 in, Fits Groove Width 0.04 in, Fits Groove Depth 0.036 in, Free Inside Diameter 0.3 in, Free Outside Diameter 0.66 in, Clearance Diameter 0.68 in, Material Spring Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type E-Style Retaining Ring, Clearance Diameter Type Released
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.