E-Clip, Spring Steel, Black Phosphate Finish, 5/16 in Shaft Dia, 50 PK

  • Mfr # WWG-SE031

  • Zoro # G310080270


product price: $5.69
/pk 50, $0.11/ea

Key Features

Fits Groove Diameter
0.25 in
Material
Spring Steel
Finish
Black Phosphate
Thickness
0.025 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-SE031
Zoro #
G310080270
UPC #
-
Country of Origin
United States

Dimensions

Fits Groove Diameter
0.25 in
Thickness
0.025 in
Free Inside Diameter
0.243 in
Free Outside Diameter
0.5 in
Groove Width Tolerance
+0.003/-0.000 in
Fits Groove Width
0.03 in
Fits Groove Depth
0.031 in
Clearance Diameter
0.52 in
Groove Diameter Tolerance
+0.003/-0.000 in
Clearance Diameter Type
Released
Fits Shaft Diameter
5/16 in

Details

Item
E-Clip
Material
Spring Steel
Finish
Black Phosphate
System of Measurement
Inch
Standards
RoHS Compliant
Material Grade/Class
Ungraded
Location Style
External
Ring Type
E-Style Retaining Ring
Ring Sub-Type
Standard

Description

E-Clip, System of Measurement Inch, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 5/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.25 in, Fits Groove Width 0.03 in, Fits Groove Depth 0.031 in, Free Inside Diameter 0.243 in, Free Outside Diameter 0.5 in, Clearance Diameter 0.52 in, Material Spring Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type E-Style Retaining Ring, Clearance Diameter Type Released

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.