E-Clip, Stainless Steel, Plain Finish, 5/16 in Shaft Dia, 10 PK
Mfr # WWG-SE031SS
Zoro # G410080293
product price: $2.89
/pk 10, $0.29/eaKey Features
Fits Groove Diameter
0.25 in
Material
Stainless Steel
Finish
Plain
Thickness
0.025 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-SE031SS
Zoro #
G410080293
UPC #
-
Country of Origin
United States
Dimensions
Fits Groove Diameter
0.25 in
Thickness
0.025 in
Free Inside Diameter
0.243 in
Free Outside Diameter
0.5 in
Fits Groove Depth
0.031 in
Fits Groove Width
0.03 in
Groove Width Tolerance
+0.003/-0.000 in
Groove Diameter Tolerance
+0.003/-0.000 in
Fits Shaft Diameter
5/16 in
Clearance Diameter
0.52 in
Clearance Diameter Type
Released
Details
Item
E-Clip
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Standards
RoHS Compliant
Location Style
External
Ring Type
E-Style Retaining Ring
Material Grade/Class
Ungraded
Ring Sub-Type
Standard
Description
E-Clip, System of Measurement Inch, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 5/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.25 in, Fits Groove Width 0.03 in, Fits Groove Depth 0.031 in, Free Inside Diameter 0.243 in, Free Outside Diameter 0.5 in, Clearance Diameter 0.52 in, Material Stainless Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type E-Style Retaining Ring, Clearance Diameter Type Released
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.