Zoro Homepage

E-Track Ring Tie-Off, 1333 lb.WLL, PK8

  • Mfr # 4HXC5

  • Zoro # G0359764


product price: $35.89
/pk 8, $4.49/ea

Key Features

Material
Steel
Color
Silver
Working Load Limit
1,333 lb
Ring Dia.
1/4 in
Mounting Style
E-Track
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HXC5
Zoro #
G0359764
UPC #
190735510872
Country of Origin
Multiple

Dimensions

Ring Dia.
1/4 in
Ring Thickness
1/4 in
Overall Length
3 in
Overall Width
1/2 in
Ring Inner Diameter
1/4 in

Details

Item
E-Fitting with Ring
Material
Steel
Color
Silver
Working Load Limit
1,333 lb
Mounting Style
E-Track
Finish
Zinc Plated
Anchor Movement Type
Pivot
Ring Type
Round

Description

E-Fitting with Ring, Product Type E-Track Fitting, Number of Mounting Holes Not Applicable, Compatible Strap Width - Minimum Not Applicable, Anchor Movement Type Pivot, Working Load Limit 1,333 lb, Material Steel, Overall Width 1/2 in, Overall Depth Not Applicable, Overall Length 3 in, Mounting Type E-Track, Ring Type Round, Compatible Strap Width - Maximum Not Applicable, Mounting Hole Diameter Not Applicable, Ring Thickness 1/4 in, Ring Inner Diameter 1/4 in, Finish Zinc Plated, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.