Zoro Homepage

E-Track Ring Tie-Off, 2000 lb.WLL, PK12

  • Mfr # 4HXC6

  • Zoro # G2172414


product price: $77.89
/pk 12, $6.49/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
3 in
Width
1/2 in
Color
Silver
Mounting Style
E-Track
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HXC6
Zoro #
G2172414
UPC #
190735510889
Country of Origin
Multiple

Dimensions

Length
3 in
Width
1/2 in
Depth
1-1/4"
Ring Thickness
1/4 in
Ring Dia.
5/16 in
Overall Length
3 in
Overall Width
1/2 in
Ring Inner Diameter
5/16 in

Details

Item
E-Fitting with Ring
Material
Steel
Color
Silver
Mounting Style
E-Track
Finish
Zinc Plated
For Use With
E-Track
Working Load Limit
2,000 lb
Anchor Movement Type
Pivot
Ring Type
Round

Description

E-Fitting with Ring, Product Type E-Track Fitting, Number of Mounting Holes Not Applicable, Compatible Strap Width - Minimum Not Applicable, Anchor Movement Type Pivot, Working Load Limit 2,000 lb, Material Steel, Overall Width 1/2 in, Overall Depth Not Applicable, Overall Length 3 in, Mounting Type E-Track, Ring Type Round, Compatible Strap Width - Maximum Not Applicable, Mounting Hole Diameter Not Applicable, Ring Thickness 1/4 in, Ring Inner Diameter 5/16 in, Finish Zinc Plated, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.