Shop ZORO SELECT
See all product information
Create Account
ECM Motor, Stud, 3 hp
- Mfr # 317731
- Zoro # G2040145
product price:Â
$
1,061.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
36WG79
Fits Brand
Dayton
For Use With
Grainger Item Number: 38AX32, 36WG79
Voltage
208V AC to 230V AC
Phase
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 317731
- Zoro #
- G2040145
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shaft Diameter
- 1 1/8 in
- Frame Size
- 56
Details
- For Use With Mfr. Model Number
- 36WG79
- Fits Brand
- Dayton
- Item
- EC Motor, 1 HP, 208 to 230V
- For Use With
- Grainger Item Number: 38AX32, 36WG79
- Voltage
- 208V AC to 230V AC
- Phase
- 3
- Voltage Compatibility
- 208V AC, 230V AC
- HP
- 1
- Motor Design
- ECM
- Number of Speeds
- 10
- Weight
- 80 lb
- Frame Material
- Steel
- Frequency
- 60 Hz
- Motor Enclosure Type
- Open Drip Proof
- Application
- General Purpose
- Sub Application
- Fan/Blower
- Full Load Current @ 60 Hz
- 3.05 A
- Product Type
- ECM Blower Motor
- Insulation Class
- F
- Nameplate Service Factor @ 60 Hz
- 1
Description
ECM Blower Motor, Motor Enclosure Design Totally Enclosed Fan Cooled, 3 hp HP, 1800 rpm Nameplate RPM, 182T Frame, Voltage 575V AC, Hz 60 Hz, Three Phase, Full Load Amps 3.05 A, Auto Motor Thermal Protection, Ins. Class F, Motor Frame Material Steel, Shaft Dia. 1 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.