Shop ZORO SELECT

ECM Motor, Stud, 3/4 hp

  • Mfr # 317732
  • Zoro # G2040151

product price: 
$
925.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Dayton
For Use With
Grainger Item Number: 38AX30, 38AX31, 36WG76, 36WG77, 36WG78
Voltage
208V AC to 230V AC
Type
6.6 at 208V and 6.1 at 230V
Features
Type
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
317732
Zoro #
G2040151
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
56

Details

Fits Brand
Dayton
Item
EC Motor, 3/4 HP
For Use With
Grainger Item Number: 38AX30, 38AX31, 36WG76, 36WG77, 36WG78
Voltage
208V AC to 230V AC
Type
6.6 at 208V and 6.1 at 230V
Features
Type
Phase
3
Ins. Class
B
HP
3/4
Voltage Compatibility
208V AC, 220V AC, 230V AC, 240V AC
Motor Service Factor
1
Nameplate RPM
1,800
Motor Thermal Protection
Auto
Motor Design
ECM
Hz
60 Hz
Motor Frame Material
Rolled Steel
Nameplate Service Factor @ 50 Hz
1
Frame Material
Steel
Sub Application
Fan/Blower
Full Load Current @ 50 Hz
6.6/6.1 A
Insulation Class
B
Application
General Purpose
Motor Enclosure Type
Open Drip Proof
Product Type
ECM Blower Motor
Frequency
60/50 Hz
Nameplate RPM @ 50 Hz
1,800 RPM
Full Load Current @ 60 Hz
6.6/6.1 A
Number of Speeds
10
Weight
17 27/50 lb
Nameplate Service Factor @ 60 Hz
1
Nameplate Horsepower @ 50 Hz
3/4 hp

Description

ECM Blower Motor, 3/4 hp HP, 1,800 Nameplate RPM, Voltage 208-230V AC, Hz 60/50 Hz, Single Phase, Full Load Amps 6.6/6.1 A, Auto Motor Thermal Protection, Ins. Class B, Motor Service Factor 1, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.