Edge Protector, Hvy. Dty., Fibreboard, PK70
Mfr # 56JM24
Zoro # G1630370
product price: $194.99
/pk 70, $2.79/ea
Free Shipping & Returns
Key Features
Material
Paperboard
Length
36 in
Width
2 in
Thickness
0.23 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56JM24
Zoro #
G1630370
UPC #
841436016377
Country of Origin
United States
Dimensions
Length
36 in
Width
2 in
Thickness
0.23 in
Depth
2 in
Overall Depth
2 in
Overall Length
36 in
Details
Item
Edge Protector
Material
Paperboard
Color
White
Edge Protector Strength Rating
Heavy Duty
Description
Edge Protector, Edge Protector Strength Rating Heavy Duty, Paperboard, Length 36 in, Depth 2 in, Width 2 in, Thickness 0.23 in, Color White, Package Quantity 70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.