Edge Protector, Lgt. Dty., Fibreboard, PK50
Mfr # 56JM13
Zoro # G2021585
product price: $104.99
/pk 50, $2.10/ea
Free Shipping & Returns
Key Features
Material
Paperboard
Length
60 in
Width
2 in
Thickness
0.12 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56JM13
Zoro #
G2021585
UPC #
841436062763
Country of Origin
United States
Dimensions
Length
60 in
Width
2 in
Thickness
0.12 in
Depth
2 in
Overall Depth
2 in
Overall Length
60 in
Details
Item
Edge Protector
Material
Paperboard
Color
White
Edge Protector Strength Rating
Light Duty
Description
Edge Protector, Edge Protector Strength Rating Light Duty, Paperboard, Length 60 in, Depth 2 in, Width 2 in, Thickness 0.12 in, Color White, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.