Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edge Protector, Lgt. Dty., Fibreboard, PK60

  • Mfr # 56JM16

  • Zoro # G1630687


product price: $135.99
/pk 60, $2.27/ea
Free Shipping & Returns

Key Features

Material
Paperboard
Length
48 in
Width
3 in
Color
White
Thickness
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56JM16
Zoro #
G1630687
UPC #
841436016469
Country of Origin
United States

Dimensions

Length
48 in
Width
3 in
Thickness
0.12 in
Depth
3 in
Overall Length
48 in
Overall Depth
3 in

Details

Item
Edge Protector
Material
Paperboard
Color
White
Edge Protector Strength Rating
Light Duty

Description

Edge Protector, Edge Protector Strength Rating Light Duty, Paperboard, Length 48 in, Depth 3 in, Width 3 in, Thickness 0.12 in, Color White, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.