Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edge Protector, Lgt.Dty., Fibreboard, PK125

  • Mfr # 56JM11

  • Zoro # G1630626


product price: $144.99
/pk 125, $1.16/ea
Free Shipping & Returns

Key Features

Material
Paperboard
Length
36 in
Width
2 in
Color
White
Thickness
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56JM11
Zoro #
G1630626
UPC #
841436016353
Country of Origin
United States

Dimensions

Length
36 in
Width
2 in
Thickness
0.12 in
Depth
2 in
Overall Depth
2 in
Overall Length
36 in

Details

Item
Edge Protector
Material
Paperboard
Color
White
Edge Protector Strength Rating
Light Duty

Description

Edge Protector, Edge Protector Strength Rating Light Duty, Paperboard, Length 36 in, Depth 2 in, Width 2 in, Thickness 0.12 in, Color White, Package Quantity 125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.