Zoro Homepage

Edge Protector, Lgt.Dty., Fibreboard, PK200

  • Mfr # 56JM09

  • Zoro # G1631667


product price: $136.99
/pk 200, $0.68/ea
Free Shipping & Returns

Key Features

Material
Paperboard
Length
24 in
Width
2 in
Thickness
0.12 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56JM09
Zoro #
G1631667
UPC #
841436062732
Country of Origin
United States

Dimensions

Length
24 in
Width
2 in
Thickness
0.12 in
Depth
2 in
Overall Depth
2 in
Overall Length
24 in

Details

Item
Edge Protector
Material
Paperboard
Color
White
Edge Protector Strength Rating
Light Duty

Description

Edge Protector, Edge Protector Strength Rating Light Duty, Paperboard, Length 24 in, Depth 2 in, Width 2 in, Thickness 0.12 in, Color White, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.