Zoro Homepage

Edge Protector, Plastic, PK2000

  • Mfr # 2CXP7

  • Zoro # G3482062


product price: $97.15
/pk 2000, $0.05/ea
Free Shipping & Returns

Key Features

Material
Plastic
Length
1 in
Width
1 5/12 in
Thickness
0.17 in
For Use With
Maximum 3/4 in Strapping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CXP7
Zoro #
G3482062
UPC #
-
Country of Origin
United States

Dimensions

Length
1 in
Width
1 5/12 in
Thickness
0.17 in
Max. Strap Width
3/4 in
Depth
1 3/8 in
For Max. Strap Width
3/4 in
Overall Depth
1 5/12 in
Overall Length
1 in
Compatible Strap Width - Maximum
3/4 in

Details

Item
Strapping Guards
Material
Plastic
For Use With
Maximum 3/4 in Strapping
Color
White
Edge Protector Strength Rating
Extra Heavy Duty

Description

Strapping Guards, Edge Protector Strength Rating Extra Heavy Duty, Plastic, Length 1 in, Depth 1 3/8 in, Width 1 5/12 in, Thickness 0.17 in, Color White, For Max. Strap Width 3/4 in, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.