Edge Protector, Steel, 24 in, PK1600
Mfr # AB33-16024
Zoro # G9168976
product price: $1,071.99
/pk 1600, $0.67/eaKey Features
Material
Paperboard
Length
24 in
Width
3 in
Thickness
0.16 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB33-16024
Zoro #
G9168976
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
3 in
Thickness
0.16 in
Height
3 in
Depth
3 in
Overall Length
24 in
Compatible Strap Width - Maximum
2 in
Overall Depth
3 in
Details
Item
Edge Protector
Material
Paperboard
Color
White
Edge Protector Strength Rating
Medium Duty
Description
Edge Protector, Edge Protector Strength Rating Medium Duty, Paperboard, Length 24 in, Depth 3 in, Width 3 in, Thickness 0.16 in, Color White, Package Quantity 1600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.