Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edge Protector, Steel, 24 in, PK2240

  • Mfr # AB22-16024

  • Zoro # G9168967


product price: $919.99
/pk 2240, $0.41/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Material
Paperboard
Length
24 in
Width
2 in
Color
White
Thickness
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB22-16024
Zoro #
G9168967
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
2 in
Thickness
0.16 in
Height
2 in
Depth
2 in
Overall Depth
2 in
Overall Length
24 in
Compatible Strap Width - Maximum
2 in

Details

Item
Edge Protector
Material
Paperboard
Color
White
Edge Protector Strength Rating
Medium Duty

Description

Edge Protector, Edge Protector Strength Rating Medium Duty, Paperboard, Length 24 in, Depth 2 in, Width 2 in, Thickness 0.16 in, Color White, Package Quantity 2240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.