Edge Protector, Steel, 24 in, PK2940
Mfr # AB22-12024
Zoro # G9169003
product price: $991.99
/pk 2940, $0.34/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
Paperboard
Length
24 in
Width
2 in
Height
2 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB22-12024
Zoro #
G9169003
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
2 in
Height
2 in
Thickness
0.12 in
Depth
2 in
Compatible Strap Width - Maximum
2 in
Overall Length
24 in
Overall Depth
2 in
Details
Item
Edge Protector
Material
Paperboard
Color
White
Edge Protector Strength Rating
Light Duty
Description
Edge Protector, Edge Protector Strength Rating Light Duty, Paperboard, Length 24 in, Depth 2 in, Width 2 in, Thickness 0.12 in, Color White, Package Quantity 2940
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.