Zoro Homepage

Edge Protector, Steel, 36 in, PK2240

  • Mfr # AB2X2X160X36

  • Zoro # G9169064


product price: $1,480.99
/pk 2240, $0.66/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Paperboard
Length
36 in
Width
2 in
Thickness
0.16 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB2X2X160X36
Zoro #
G9169064
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
2 in
Thickness
0.16 in
Height
2 in
Depth
2 in
Overall Depth
2 in
Compatible Strap Width - Maximum
2 in
Overall Length
36 in

Details

Item
Edge Protector
Material
Paperboard
Color
White
Edge Protector Strength Rating
Medium Duty

Description

Edge Protector, Edge Protector Strength Rating Medium Duty, Paperboard, Length 36 in, Depth 2 in, Width 2 in, Thickness 0.16 in, Color White, Package Quantity 2240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.