Edge Protector, Steel, 36 in, PK2940
Mfr # AB22-12036
Zoro # G9169037
product price: $1,485.99
/pk 2940, $0.51/eaKey Features
Material
Paperboard
Length
36 in
Width
2 in
Thickness
0.12 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB22-12036
Zoro #
G9169037
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
2 in
Thickness
0.12 in
Height
2 in
Depth
2 in
Overall Length
36 in
Compatible Strap Width - Maximum
2 in
Overall Depth
2 in
Details
Item
Edge Protector
Material
Paperboard
Color
White
Edge Protector Strength Rating
Light Duty
Description
Edge Protector, Edge Protector Strength Rating Light Duty, Paperboard, Length 36 in, Depth 2 in, Width 2 in, Thickness 0.12 in, Color White, Package Quantity 2940
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.