Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edge Protector, Steel, 48 in, PK1100

  • Mfr # AB33-22548

  • Zoro # G9168915


product price: $2,134.99
/pk 1100, $1.94/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Material
Paperboard
Length
48 in
Width
3 in
Color
White
Thickness
0.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB33-22548
Zoro #
G9168915
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
3 in
Thickness
0.23 in
Height
3 in
Depth
3 in
Overall Length
48 in
Compatible Strap Width - Maximum
2 in
Overall Depth
3 in

Details

Item
Edge Protector
Material
Paperboard
Color
White
Edge Protector Strength Rating
Heavy Duty

Description

Edge Protector, Edge Protector Strength Rating Heavy Duty, Paperboard, Length 48 in, Depth 3 in, Width 3 in, Thickness 0.23 in, Color White, Package Quantity 1100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.