Edge Protector, Steel, 60 in, PK1600
Mfr # AB2X2X160X60
Zoro # G9168897
product price: $2,652.99
/pk 1600, $1.66/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
Paperboard
Length
60 in
Width
2 in
Thickness
0.16 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB2X2X160X60
Zoro #
G9168897
UPC #
-
Country of Origin
United States
Dimensions
Length
60 in
Width
2 in
Thickness
0.16 in
Height
3 in
Depth
3 in
Overall Length
60 in
Overall Depth
2 in
Compatible Strap Width - Maximum
2 in
Details
Item
Edge Protector
Material
Paperboard
Color
White
Edge Protector Strength Rating
Medium Duty
Description
Edge Protector, Edge Protector Strength Rating Medium Duty, Paperboard, Length 60 in, Depth 3 in, Width 2 in, Thickness 0.16 in, Color White, Package Quantity 1600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.