Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edge Trim, EPDM, 100 ft Length, Non-Adhesive Backing, 11/16 in Overall Width, Style: A

  • Mfr # ZTRIM-3

  • Zoro # G3463144


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Groove Width
1/2 in
Overall Height
23/32 in
Overall Width
11/16 in
Style
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZTRIM-3
Zoro #
G3463144
UPC #
-
Country of Origin
China

Dimensions

Groove Width
1/2 in
Overall Height
23/32 in
Overall Width
11/16 in
Length
100 ft
Groove Depth
5/8 in
Leg Length
23/32 in
Inside Width
1/2 in
Overall Length
100 ft
Inside Height
5/8 in
For Material Thickness - Maximum
1/2 in
Inside Length
5/8 in
Trim Width
11/16 in

Details

Material
EPDM
Item
Edge Trim
Style
A
Backing Type
Non-Adhesive
Color
Black
Min. Temp. (F)
-40 Degrees F
Standards
ASTM D2000 BA
Max. Temp. (F)
210 Degrees F
Application
Boards, Electrical, Mirrors, Signs
Maximum Operating Temperature
210 Degrees F
Mount Type
Non-Adhesive
Minimum Operating Temperature
-40 Degrees F
Profile Shape
A
Hardness
70A
Includes Bulb
Bulb Not Included
Operating Temperature - Minimum
-40 Degrees F
Outer Material
EPDM
Resistance Properties
Corrosion Resistant, Water Resistant
Product Type
Edge Trim
Operating Temperature - Maximum
210 Degrees F
Includes Core
Core Not Included

Description

Edge Trim, Application Boards, Electrical, Mirrors, Signs, Bulb Location Not Applicable, Color Black, Hardness 70A, Inside Height 5/8 in, Inside Width 1/2 in, Material EPDM, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Mount Type Non-Adhesive, Overall Height 23/32 in, Overall Length 100 ft, Overall Width 11/16 in, Profile Shape A, Resistance Properties Corrosion Resistant, Water Resistant, Standards ASTM D2000 BA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.