Zoro Homepage
This item is Discontinued.
Zoro Select Elbow, Steel, Black, 3" Outside Length CM120-102

Elbow, Steel, Black, 3" Outside Length (Discontinued)

  • Mfr # CM120-102
  • Zoro # G7315196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM120-102
Zoro #
G7315196
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
2 in
Outside Width
4 in
Outside Length
3 in
Overall Width
4 in
Overall Height
2 in
Overall Length
3 in

Details

Material
Steel
For Use With
Liquid Storage Tanks
Item
Elbow
Color
Black

Description

Elbow, Material Steel, Overall Height 2 in, Overall Length 3 in, Overall Width 4 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.