Zoro Homepage

Electric Actuator, 22 to 122F, 7VA

  • Mfr # 2LRZ2

  • Zoro # G1300652


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Direct Mount
Spring Return
Spring Return
Signal Type
On/Off
Torque
30 in-lb
Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LRZ2
Zoro #
G1300652
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 1/4 in
Width
3 7/8 in
Height
6 3/4 in
Overall Width
3 7/8 in
Overall Height
6 3/4 in
For Shaft Diameter
1/2 in
Overall Depth
2 1/4 in

Details

Mounting Type
Direct Mount
Spring Return
Spring Return
Signal Type
On/Off
Torque
30 in-lb
Voltage
24V AC/DC
Type
Direct-Coupled Spring-Return
Motor Direction
CW or CCW
Stroke Deg.
95
Electrical Connections
(2) Color Coded 3 ft, 18 AWG Leads
For Use With
Control Dampers
Power Consumption
7 VA
Item
Actuator
Includes
External and Internal Mounting Kit
Shaft Type
1/2 in Round
Timing
75 sec
Ambient Temp. Range
22 Degrees to 122 Degrees F
Valve Application
Damper
Input Voltage
24V AC/DC
Shaft Rotation
CW/CCW
For Shaft Shape
Round
Product Type
Actuator
Maximum Operating Temperature
122 Degrees F
For Use With Building Automation Systems
Not Building Automation System Compatible
Rated Torque
30 in-lb
Stroke Degree
95 Degrees
Electrical Connection Type
Hardwired
Minimum Operating Temperature
22 Degrees F
NEMA Rating
2
Number of Auxiliary Switches
0
IP Rating
IP54
Time to Close
75 sec

Description

Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 30 in-lb, Input Voltage 24V AC/DC, Output Signal Not Applicable, Electrical Connection Type Hardwired, For Use With Building Automation Systems Not Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 75 sec, Shaft Type 1/2 in Round, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.