Electric Chain Sharpener, Bench Mount
Mfr # CS-BMM
Zoro # G0429983
product price: $68.19
/eaKey Features
For Use With
110V Power Source
Includes
(1) 3/16 in Grinding Wheel
Features
*Motor: series wound 230V, 50Hz; 120V, 60Hz *Motor in out power: 85 watt *Maximum speed: 5500rpm *Includes: short circuit protection *Includes: one 3/16" grinding wheel
Material
Cast Aluminum/Steel
Product Type
Chain Sharpener
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-BMM
Zoro #
G0429983
UPC #
732393002667
Country of Origin
China
Details
Item
Chain Saw Chain Sharpener
For Use With
110V Power Source
Includes
(1) 3/16 in Grinding Wheel
Features
*Motor: series wound 230V, 50Hz; 120V, 60Hz *Motor in out power: 85 watt *Maximum speed: 5500rpm *Includes: short circuit protection *Includes: one 3/16" grinding wheel
Material
Cast Aluminum/Steel
Product Type
Chain Sharpener
Compatible Product Type
110V Power Source
Description
Chain Saw Chain Sharpener, Product Type Chain Sharpener, Compatible Product Type 110V Power Source, Includes (1) 3/16 in Grinding Wheel, Material Cast Aluminum/Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.