Electric Chain Sharpener, Upright
Mfr # CS-BWM
Zoro # G3360664
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Includes
1/4 in Grinding Wheels; 1/8 in Grinding Wheels; 3/16 in Grinding Wheels
For Use With
110V Power Source
Features
*Supply voltage: 110V/60Hz *Motor input power: 230 watt *Maximum speed: 3600 rpm/110V *Noise level: ,70dB(A) with light 15w *Includes: 3 blades 1/8"; 3/16"; 1/4"
Material
Cast Aluminum/Steel
Product Type
Chain Sharpener
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-BWM
Zoro #
G3360664
UPC #
732393002650
Country of Origin
China
Details
Item
Chain Saw Chain Sharpener
Includes
1/4 in Grinding Wheels; 1/8 in Grinding Wheels; 3/16 in Grinding Wheels
For Use With
110V Power Source
Features
*Supply voltage: 110V/60Hz *Motor input power: 230 watt *Maximum speed: 3600 rpm/110V *Noise level: ,70dB(A) with light 15w *Includes: 3 blades 1/8"; 3/16"; 1/4"
Material
Cast Aluminum/Steel
Product Type
Chain Sharpener
Compatible Product Type
110V Power Source
Description
Chain Saw Chain Sharpener, Product Type Chain Sharpener, Compatible Product Type 110V Power Source, Includes 1/4 in Grinding Wheels; 1/8 in Grinding Wheels; 3/16 in Grinding Wheels, Material Cast Aluminum/Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.