Zoro Homepage

Electric Fence Wire, 17 Ga, 1320 Ft, Steel

  • Mfr # 4LVR1

  • Zoro # G1718595


product price: $48.15
/ea

Key Features

Material
Steel
Finish
Galvanized
Gauge
17 ga
Product Type
Electric Fence Wire
Overall Length
1,320 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LVR1
Zoro #
G1718595
UPC #
190735514924
Country of Origin
China

Dimensions

Length
1,320 ft
Overall Length
1,320 ft

Details

Material
Steel
Item
Electric Fence Wire
Finish
Galvanized
Gauge
17 ga
Product Type
Electric Fence Wire
For Use With
Electric Fence Post

Description

Electric Fence Wire, For Use With Electric Fence Post, Finish Galvanized, Material Steel, Product Type Electric Fence Wire, Gauge 17 ga, Overall Length 1,320 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.