Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Heating Cable, 120VAC, 18 ft Length, Waterproof, SJTW

  • Mfr # 13R103

  • Zoro # G4467662


product price: $99.15
/ea
Free Shipping & Returns

Key Features

Mounting Location
Wet or Dry
Cable Length
18 ft
Max. Circuit Length
200 ft
Heater Voltage
120VAC
For Use With
Plastic or Metal Pipe Up to 2 1/2 in Dia, Short Pipes, Water Pipe System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13R103
Zoro #
G4467662
UPC #
190735390634
Country of Origin
China

Dimensions

Cable Length
18 ft
Max. Circuit Length
200 ft
Overall Width
1/2 in

Details

Item
Electric Heating Cable
Mounting Location
Wet or Dry
Heater Voltage
120VAC
For Use With
Plastic or Metal Pipe Up to 2 1/2 in Dia, Short Pipes, Water Pipe System
Plug Type
GFCI
Watts per Cable @ 40F
108 W
Features
Waterproof, SJTW
Watts per Foot @ 40F
6 W
Number of Conductors
2
Amps per Cable @ 40F
0.8 A
Watts On Plastic
90
Includes
Heating Cable and Power Cable with Plug
Standards
cETLus
Amps per Foot @ 40F
0.04 A
Watts On Metal
90
Voltage
120V AC
Phase
1
Cable Cover Material
Thermoplastic Elastomer
NEMA Plug Configuration
5-15P
Cable Material
Copper
Wattage Output
5 W
Color
Black
For Use Outdoors
Indoor/Outdoor
Max. Operating Temp.
150 Degrees F
Min. Operating Temp.
-40 Degrees F
Frequency
60 Hz
Cable Type
Self-Regulating
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Electric Heating Cable, Cable Type Self-Regulating, Cable Length 18 ft, Indoor/Outdoor, NEMA Plug Configuration 5-15P, 6 W Watts per Foot @ 40F, Voltage 120V AC, Includes Heating Cable and Power Cable with Plug, 108 W Watts per Cable @ 40F, 0.8 A Amps per Cable @ 40F, 0.04 A Amps per Foot @ 40F, Cable Cover Material Thermoplastic Elastomer, Cable Material Copper, Frequency 60 Hz, Max. Circuit Length 200 ft, Max. Operating Temp. 150 Degrees F, Min. Operating Temp. -40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.