Zoro Homepage

Electric Heating Cable, 120VAC, 250 ft Length

  • Mfr # 13R081

  • Zoro # G4467425


product price: $1,186.99
/ea
Free Shipping & Returns

Key Features

Mounting Location
Dry
Cable Length
250 ft
Max. Circuit Length
200 ft
Heater Voltage
120VAC
Watts On Metal
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13R081
Zoro #
G4467425
UPC #
190735390429
Country of Origin
China

Dimensions

Cable Length
250 ft
Max. Circuit Length
200 ft
Overall Width
7/16 in

Description

Electric Heating Cable, Cable Type Self-Regulating, Cable Length 250 ft, Indoor Only, NEMA Plug Configuration Hardwired, 6 W Watts per Foot @ 40F, Voltage 120V AC, Includes Cable Only, 1,500 W Watts per Cable @ 40F, 10.4 A Amps per Cable @ 40F, 0.04 A Amps per Foot @ 40F, Cable Cover Material Thermoplastic Elastomer, Cable Material Copper, Frequency 60 Hz, Max. Circuit Length 200 ft, Max. Operating Temp. 150 Degrees F, Min. Operating Temp. -40 Degrees F, Number of Conductors 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.