Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Heating Cable, 120VAC, 75 ft Length, Waterproof, SJTW

  • Mfr # 13R106

  • Zoro # G4467687


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Mounting Location
Wet or Dry
Cable Length
75 ft
Max. Circuit Length
250 ft
Heater Voltage
120VAC
Includes
Heating Cable and Power Cable with Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13R106
Zoro #
G4467687
UPC #
190735390665
Country of Origin
China

Dimensions

Cable Length
75 ft
Max. Circuit Length
250 ft
Overall Width
1/2 in

Details

Item
Electric Heating Cable
Mounting Location
Wet or Dry
Heater Voltage
120VAC
Includes
Heating Cable and Power Cable with Plug
Amps per Cable @ 40F
3.1 A
Standards
cETLus
Amps per Foot @ 40F
0.04 A
Watts On Metal
375
Watts per Foot @ 40F
6 W
Plug Type
GFCI
Watts per Cable @ 40F
450 W
For Use With
Plastic or Metal Pipe Up to 2 1/2 in Dia, Short Pipes, Water Pipe System
Features
Waterproof, SJTW
Watts On Plastic
375
Number of Conductors
2
Voltage
120V AC
Phase
1
Frequency
60 Hz
Min. Operating Temp.
-40 Degrees F
Cable Material
Copper
Wattage Output
5 W
Color
Black
Max. Operating Temp.
150 Degrees F
Cable Cover Material
Thermoplastic Elastomer
NEMA Plug Configuration
5-15P
For Use Outdoors
Indoor/Outdoor
Cable Type
Self-Regulating
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Electric Heating Cable, Cable Type Self-Regulating, Cable Length 75 ft, Indoor/Outdoor, NEMA Plug Configuration 5-15P, 6 W Watts per Foot @ 40F, Voltage 120V AC, Includes Heating Cable and Power Cable with Plug, 450 W Watts per Cable @ 40F, 3.1 A Amps per Cable @ 40F, 0.04 A Amps per Foot @ 40F, Cable Cover Material Thermoplastic Elastomer, Cable Material Copper, Frequency 60 Hz, Max. Circuit Length 250 ft, Max. Operating Temp. 150 Degrees F, Min. Operating Temp. -40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.