Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-DISP-EC144
Zoro #
G4108203
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
22 AWG
Number of Sizes
5
For Minimum Wire Size - Solid
22 AWG
Details
Item
Wire Connector Kit
Type
Butt Splice
Insulation Material
Vinyl
RoHS Compliant
Yes
Number of Pieces
144
Connector Assortment Type
Crimp Terminals
Kit Type
Electrical Connector
Includes
(20) Butt Splices, (24) Male and Female Quick Disconnect Fittings, (24) Rings and spade, (4) Tap Splices, (65) Fork Terminals, (8) Ring Terminals
Manufacture Model Numbers Included
878101, BVT1, BVT2, BVT5, FDV2-250, MDV2-250, RV5-5, RV5-6, RVL2-3.7, RVS2-5, SV5-5, SVS1-5, SVS2-5
For Conductor Material
Copper
Termination Style
Crimp
Tools Included
None
Material
Copper
Description
Wire Connector Kit, For Conductor Material Copper, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 10 AWG, Number of Pieces 144, Termination Style Crimp, Tools Included Not Applicable, Manufacture Model Numbers Included 878101, BVT1, BVT2, BVT5, FDV2-250, MDV2-250, RV5-5, RV5-6, RVL2-3.7, RVS2-5, SV5-5, SVS1-5, SVS2-5, RoHS Compliant Yes, Connector Assortment Type Crimp Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.