Zoro Homepage

Electrical Reference Book, Electrical Black Book, English, Spiralbound

  • Mfr # ELBB2USA

  • Zoro # G5596320


product price: $34.39
/ea

Key Features

Language
English
Width
4 3/4 in
Depth
1 3/4 in
Subject Matter
Electrical Black Book
Height
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELBB2USA
Zoro #
G5596320
UPC #
-
Country of Origin
China

Dimensions

Width
4 3/4 in
Depth
1 3/4 in
Height
7 1/2 in
Overall Width
4 3/4 in
Overall Depth
1 3/4 in
Overall Height
7 1/2 in

Details

Item
Reference Book
Language
English
Subject Matter
Electrical Black Book
Book Type
Electrical
Book Format
Spiralbound
Book Title
Electrical Black Book
Publisher
Pat Rapp Enterprises
Book Edition
2nd
Number of Pages
246
Book Description
Focuses on All Things Electrical
ISBN-10
9781921722
ISBN-13
9781921722509
Publication Date
January 2018
Includes
Cutter Plier, Wire Stripper
Product Type
Reference Book
Book Topic
Electrical

Description

Reference Book, Electrical Black Book, Spiralbound, Publisher Pat Rapp Enterprises, Book Edition 2nd, Publication Date January 2018, ISBN-10 9781921722, ISBN-13 9781921722509, Language English, Number of Pages 246

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.