Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Tape, Tan, 8-3/8 yd L, 2 in W

  • Mfr # 4YMF2

  • Zoro # G0411853


product price: $54.59
/ea

Key Features

Tape Color
Tan
Series
ST188CHAB
Tape Thickness
1.4 mil
Performance Temp.
0 Degrees to 1800 Degrees F
Tape Tensile Strength
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YMF2
Zoro #
G0411853
UPC #
-
Country of Origin
Latvia

Dimensions

Tape Thickness
1.4 mil
Width
2"
Length
25 ft.
Duct Tape Length
25 ft
Duct Tape Width
2 in
Imperial Tape Width
2 in
Imperial Tape Length
25 ft
Metric Tape Width
50.8 mm
Metric Tape Length
22.9 m

Details

Tape Color
Tan
Series
ST188CHAB
Performance Temp.
0 Degrees to 1800 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
Not Rated
Color
Tan
Shape
Continuous Roll
Duct Tape Grade
Premium
Features
Fireproof; Offers Maximum Protection for Pipes, Electrical Cable, Hydraulic Lines, Gaskets, Furnace Curtains, And Rubber Hoses from Fire and Heat; Contains No Asbestos or Ceramic Fibers
Material
Silica
Duct Tape Primary Material
Cloth
Duct Tape Type
Cloth Tape
Standards
Mil Spec
Tape Backing Material
Silica
Number of Adhesive Sides
1
Tape Brand
AVSIL
Tape Adhesive Material
Acrylic
Product Form
Continuous Roll
Tape Backing Construction
Cloth
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
0 Degrees F
Tape Type
Cloth
Tape Sub-Type
High-Temperature
Maximum Tape Performance Temperature
1,800 Degrees F
Tape Shape
Continuous Roll

Description

Electrical Tape, High-Temperature, Silica Cloth, Tape Adhesive Material Acrylic, 2 in, 8 3/8 yd, 1.37 mil, AVSIL, Series ST188CHAB, Tan, Minimum Tape Performance Temperature 0 Degrees F, Maximum Tape Performance Temperature 1,800 Degrees F, Continuous Roll, Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.