Zoro Homepage

Electrical Tape, Tan, 8-3/8 yd L, 4 in W

  • Mfr # 4YMF3

  • Zoro # G0949234


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Tape Color
Tan
Series
ST188CHAB
Tape Thickness
1.4 mil
Performance Temp.
0 Degrees to 1800 Degrees F
Tape Tensile Strength
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YMF3
Zoro #
G0949234
UPC #
-
Country of Origin
Latvia

Dimensions

Tape Thickness
1.4 mil
Width
4"
Length
25 ft.
Duct Tape Length
25 ft
Duct Tape Width
4 in
Imperial Tape Width
4 in
Imperial Tape Length
25 ft
Metric Tape Width
101.6 mm
Metric Tape Length
22.9 m

Description

Electrical Tape, High-Temperature, Silica Cloth, Tape Adhesive Material Acrylic, 4 in, 8 3/8 yd, 1.37 mil, AVSIL, Series ST188CHAB, Tan, Minimum Tape Performance Temperature 0 Degrees F, Maximum Tape Performance Temperature 1,800 Degrees F, Continuous Roll, Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.