Zoro Homepage

Electrical Tape, Vinyl, 20 yd L, 3/4 in W

  • Mfr # 7DX32

  • Zoro # G2607040


product price: $14.95
/ea

Key Features

Series
Economy
Tape Thickness
7 mil
Performance Temp.
19 Degrees to 176 Degrees F
Color
Assorted
Width
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7DX32
Zoro #
G2607040
UPC #
00194484318260
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
7 mil
Width
3/4"
Length
60 ft.
Metric Tape Width
19 mm
Metric Tape Length
18.29 m
Imperial Tape Length
60 ft
Imperial Tape Width
3/4 in

Description

Electrical Tape, General Purpose, Vinyl, Tape Adhesive Material Rubber, 3/4 in, 20 yd, 7 mil, Approved Vendor, Series Economy, Assorted, Minimum Tape Performance Temperature 20 Degrees F, Maximum Tape Performance Temperature 175 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.