Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ElectricalTape, Tan, 16-5/8ydL, 1-1/2inW

  • Mfr # 4YMF4

  • Zoro # G1570843


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Tan
Series
WT36CH
Tape Thickness
1.6 mil
Performance Temp.
0 Degrees to 1800 Degrees F
Tape Tensile Strength
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YMF4
Zoro #
G1570843
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
1.6 mil
Width
1-1/2"
Length
50 ft.
Duct Tape Length
50 ft
Duct Tape Width
1.5 in
Imperial Tape Width
1 1/2 in
Imperial Tape Length
50 ft
Metric Tape Width
38.1 mm
Metric Tape Length
30.5 m

Details

Tape Color
Tan
Series
WT36CH
Performance Temp.
0 Degrees to 1800 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
Not Rated
Color
Tan
Features
Fireproof; Offers Maximum Protection for Pipes, Electrical Cable, Hydraulic Lines, Gaskets, Furnace Curtains, And Rubber Hoses from Fire and Heat; Contains No Asbestos or Ceramic Fibers
Duct Tape Type
Cloth Tape
Standards
Mil Spec
Duct Tape Grade
Premium
Duct Tape Primary Material
Cloth
Material
Silica
Shape
Continuous Roll
Tape Backing Material
Silica
Number of Adhesive Sides
1
Tape Brand
AVSIL
Tape Sub-Type
High-Temperature
Tape Adhesive Format
Non-Adhesive
Product Form
Continuous Roll
Tape Backing Construction
Cloth
Minimum Tape Performance Temperature
0 Degrees F
Maximum Tape Performance Temperature
1,800 Degrees F
Tape Type
Cloth
Tape Resistance Properties
High Temperature-Resistant
Tape Shape
Continuous Roll

Description

Electrical Tape, High-Temperature, Silica Cloth, Tape Adhesive Material Not Applicable, 1 1/2 in, 16 5/8 yd, 1.57 mil, AVSIL, Series WT36CH, Tan, Minimum Tape Performance Temperature 0 Degrees F, Maximum Tape Performance Temperature 1,800 Degrees F, Continuous Roll, Non-Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.