Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ElectricalTape, Tan, 16-5/8ydL, 2inW

  • Mfr # 4YME9

  • Zoro # G2670141


product price: $89.59
/ea
Free Shipping & Returns

Key Features

Tape Color
Tan
Series
ST84CHAB
Tape Thickness
0.8 mil
Performance Temp.
0 Degrees to 1800 Degrees F
Tape Tensile Strength
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YME9
Zoro #
G2670141
UPC #
-
Country of Origin
Latvia

Dimensions

Tape Thickness
0.8 mil
Width
2"
Length
50 ft.
Duct Tape Length
50 ft
Duct Tape Width
2 in
Imperial Tape Width
2 in
Metric Tape Length
45.7 m
Imperial Tape Length
50 ft
Metric Tape Width
50.8 mm

Details

Tape Color
Tan
Series
ST84CHAB
Performance Temp.
0 Degrees to 1800 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
Not Rated
Color
Tan
Material
Silica
Duct Tape Primary Material
Cloth
Standards
Mil Spec
Duct Tape Grade
Premium
Features
Glass Cloth for High Tensile Strength to Provide a Permanent Seal; Silicone Adhesive for Long Aging, Good Holding Power for a Wide Operating Range to Help Increase Productivity
Duct Tape Type
Cloth Tape
Shape
Continuous Roll
Tape Backing Material
Silica
Number of Adhesive Sides
1
Tape Brand
AVSIL
Tape Type
Cloth
Tape Sub-Type
High-Temperature
Product Form
Continuous Roll
Maximum Tape Performance Temperature
1,800 Degrees F
Tape Backing Construction
Cloth
Tape Adhesive Format
Single-Sided
Tape Adhesive Material
Acrylic
Minimum Tape Performance Temperature
0 Degrees F
Tape Shape
Continuous Roll

Description

Electrical Tape, High-Temperature, Silica Cloth, Tape Adhesive Material Acrylic, 2 in, 16 5/8 yd, 0.76 mil, AVSIL, Series ST84CHAB, Tan, Minimum Tape Performance Temperature 0 Degrees F, Maximum Tape Performance Temperature 1,800 Degrees F, Continuous Roll, Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.