Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ElectricalTape, Vinyl, 22ydL, 3/4inW

  • Mfr # 7DX33

  • Zoro # G2607022


product price: $15.59
/ea

Key Features

Tape Color
Black/Red/White
Series
Premium
Tape Thickness
7 mil
Performance Temp.
0 Degrees to 221 Degrees F
Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7DX33
Zoro #
G2607022
UPC #
00194484318277
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
7 mil
Width
3/4"
Length
66 ft.
Metric Tape Length
20.12 m
Imperial Tape Length
66 ft
Imperial Tape Width
3/4 in
Metric Tape Width
19 mm

Details

Tape Color
Black/Red/White
Series
Premium
Performance Temp.
0 Degrees to 221 Degrees F
Item
Insulating Electrical Tape
Color
Assorted
Shape
Continuous Roll
Tape Backing Material
Vinyl
Temperature Range
0 to 221 Degrees F
UV Resistance
Yes
Max. Voltage
600
Duct Tape Adhesive
Rubber
Material
Backing: Vinyl; Adhesive: Rubber
Adhesion Strength
16 oz/in
Tape Type
Film
Tape Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, Flame-Retardant, UV-Resistant
Minimum Tape Performance Temperature
30 Degrees F
Tape Properties
High Dielectric Strength
Tape Brand
Approved Vendor
Tape Backing Construction
Film
Printed Message
Unprinted
Product Form
Continuous Roll
Voltage Rating
600 V
Maximum Tape Performance Temperature
220 Degrees F
Tape Adhesive Format
Single-Sided
Adhesion to Steel
16 oz/in
Tape Adhesive Material
Rubber
Tape Sub-Type
General Purpose

Description

Electrical Tape, General Purpose, Vinyl, Tape Adhesive Material Rubber, 3/4 in, 22 yd, 7 mil, Approved Vendor, Series Premium, Assorted, Minimum Tape Performance Temperature 30 Degrees F, Maximum Tape Performance Temperature 220 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.