Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulating Electrical Tape, 3/4" W x 66 ft. L, 7 mil Thick, Black, 1Pk

  • Mfr # 19N735

  • Zoro # G4582304


product price: $5.19
/ea

Key Features

Tape Color
Black
Series
Professional
Tape Thickness
7 mil
Performance Temp.
0 Degrees to 221 Degrees F
Tape Tensile Strength
15 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19N735
Zoro #
G4582304
UPC #
190735585207
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
7 mil
Width
3/4"
Length
66 ft.
Imperial Tape Width
3/4 in
Imperial Tape Length
66 ft

Details

Tape Color
Black
Series
Professional
Performance Temp.
0 Degrees to 221 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
15 lb/in
Color
Black
Max. Voltage
600
Standards
CSA, UL Listed
Tape Backing Material
Vinyl
Shape
Continuous Roll
Adhesion Strength
16 oz/in
Voltage Rating
600 V
Tape Sub-Type
General Purpose
Tape Backing Construction
Film
Maximum Tape Performance Temperature
220 Degrees F
Adhesion to Steel
16 oz/in
Tape Adhesive Material
Rubber
Tape Type
Film
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
0 Degrees F
Printed Message
Unprinted
Tape Brand
Approved Vendor
Environment
Indoor/Outdoor
Product Form
Continuous Roll
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Flame-Retardant, UV-Resistant, Weather-Resistant

Description

Electrical Tape, General Purpose, Vinyl, Tape Adhesive Material Rubber, 3/4 in, 22 yd, 7 mil, Approved Vendor, Series Professional, Black, Minimum Tape Performance Temperature 0 Degrees F, Maximum Tape Performance Temperature 220 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.