Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrode Holder, 200 A, Use w/Arc Welder

  • Mfr # 1UYE6

  • Zoro # G2734401


product price: $15.79
/ea

Key Features

For Use With
Arc Welder
Welding Processes
Stick Welding (SMAW)
Material
Copper Alloy
Amps AC
200 A
Cable Connection
Ball Point Thru 2/0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UYE6
Zoro #
G2734401
UPC #
190735415351
Country of Origin
Multiple

Dimensions

Holder Cable Socket Diameter
5/32 in

Details

Item
Electrode Holder
For Use With
Arc Welder
Welding Processes
Stick Welding (SMAW)
Material
Copper Alloy
Amps AC
200 A
Cable Connection
Ball Point Thru 2/0
Maximum Current
200 A
Wire Gauge
2/0
Weight
13.9 oz
Type
Clamp-Style
Duty Rating
Medium Duty
Holder Jaw Material
Copper Alloy
Cable Connection Type
Ball Point Screw

Description

Electrode Holder, Maximum Current 200 A, Duty Rating Medium Duty, Holder Jaw Material Copper Alloy, Type Clamp-Style, Welding Processes Stick Welding (SMAW), Wire Gauge 2/0, Cable Connection Type Ball Point Screw, Holder Cable Socket Diameter 5/32 in, Weight 13.9 oz

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.