Zoro Homepage

Element Assembly 240V, 2500W

  • Mfr # 1802-0087-006

  • Zoro # G8286117


product price: $33.55
/ea

Key Features

Voltage
240V
For Use With Mfr. Model Number
HUHAA724, MUH072
Fits Brand
Berko, Qmark
Wattage Output
2,500 W
For Use With
MUH072
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1802-0087-006
Zoro #
G8286117
UPC #
-
Country of Origin
Thailand

Details

Item
Element Assembly
Voltage
240V
For Use With Mfr. Model Number
HUHAA724, MUH072
Fits Brand
Berko, Qmark
Wattage Output
2,500 W
For Use With
MUH072

Description

Element Assembly, Voltage 240V, For Use With MUH072, Wattage Output 2,500 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.