Zoro Homepage

Element

  • Mfr # EKF508

  • Zoro # G8682274


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Arrow
Compatible Manufacturer Part Number
F508-08W, F508-10W, F508-12W
Filter Type
Particulate
Filter Element Material
Borosilicate Glass Fiber
Filter Rating
0.3 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EKF508
Zoro #
G8682274
UPC #
-
Country of Origin
United States

Details

Item
Compressed Air Filter Element
Fits Brand
Arrow
Compatible Manufacturer Part Number
F508-08W, F508-10W, F508-12W
Filter Type
Particulate
Filter Element Material
Borosilicate Glass Fiber
Filter Rating
0.3 micron
Filter Efficiency
99.7 %

Description

Compressed Air Filter Element, Filter Type Particulate, Filter Rating 0.3 micron, Filter Element Material Borosilicate Glass Fiber, Compatible Grainger Part Number 4PJF9, Compatible Manufacturer Part Number F508-08W, F508-10W, F508-12W, Filter Efficiency 99.7 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.