Elevator Bolt, 1/4"-20 Thrd Sz, 2-1/4 in L, Steel, Plain Finish, 50 PK
Mfr # U08360.025.0225
Zoro # G2513476
product price: $32.79
/pk 50, $0.66/eaKey Features
System of Measurement
Inch
Thread Size
1/4"-20
Material
Steel
Finish
Plain
Material Grade/Class
Grade A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U08360.025.0225
Zoro #
G2513476
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Fastener Length
2-1/4 in
Head Height
5/64 in
Head Dia.
0.969 in
Minimum Neck Height
9/32 in
Maximum Head Height
5/64 in
Screw Size
1/4 in
Maximum Neck Height
7/32 in
Neck Width
15/64 in
Maximum Neck Width
1/4 in
Minimum Neck Width
3/16 in
Minimum Head Height
5/64 in
Neck Height
1/4 in
Head Width
31/32 in
Minimum Thread Length
3/4 in
Maximum Head Width
1 1/64 in
Minimum Head Width
31/32 in
Description
Inch, Elevator Bolt, Head Type - Bolts Flat, Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 2 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.5, Fastener Thread Style Partially Threaded, Head Dia. 0.969 in, Head Height 5/64 in, Rockwell Hardness B100, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.