Zoro Homepage

Elevator Bolt, 1/4"-20 Thrd Sz, 3/4 in L, Steel, Plain Finish, 50 PK

  • Mfr # U08360.025.0075

  • Zoro # G2513537


product price: $21.29
/pk 50, $0.43/ea

Key Features

System of Measurement
Inch
Thread Size
1/4"-20
Material
Steel
Finish
Plain
Material Grade/Class
Grade A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U08360.025.0075
Zoro #
G2513537
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
3/4 in
Head Height
5/64 in
Head Dia.
0.969 in
Maximum Head Height
5/64 in
Head Width
31/32 in
Neck Width
15/64 in
Minimum Neck Height
9/32 in
Minimum Head Height
5/64 in
Maximum Neck Height
7/32 in
Screw Size
1/4 in
Minimum Neck Width
3/16 in
Maximum Neck Width
1/4 in
Neck Height
1/4 in
Maximum Head Width
1 1/64 in
Minimum Head Width
31/32 in

Details

System of Measurement
Inch
Material
Steel
Finish
Plain
Material Grade/Class
Grade A
Item
Elevator Bolt
Head Style
Flat
Thread Direction
Right Hand
Thread Type
UNC
Thread Style
Partially Threaded
Meets/Exceeds
ASME B18.5
Fastener Industry Standards
ASME B18.5
Rockwell Hardness
B100
Material Quality Standard
ASTM A307
Standards
ASME B18.5 ASTM A307
Neck Type
Square
Dimensional Standards
ASME B18.5
Pack Size
Small Pack
Type
Elevator Bolt
Globally Sourced
Globally Sourced
Tensile Strength
60,000 psi
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A307
Drive Type
No Drive

Description

Inch, Elevator Bolt, Head Type - Bolts Flat, Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.5, Fastener Thread Style Partially Threaded, Head Dia. 0.969 in, Head Height 5/64 in, Rockwell Hardness B100, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.