
Elevator Bolt, 3/8"-16 Thrd Sz, 1-3/4 in L, Steel, Zinc Plated Finish, 150 PK
Mfr # 3728BE
Zoro # G9670703
product price: $100.99
/pk 150, $0.67/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Size
3/8"-16
Fastener Length
1-3/4 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3728BE
Zoro #
G9670703
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-16
Fastener Length
1-3/4 in
Details
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Item
Elevator Bolt
Thread Type
UNC
Thread Style
Partial Threaded
Tensile Strength (PSI)
54,000 psi
Fastener Industry Standards
ASME B18.5
Description
Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.