Zoro Homepage

Elevator Bolt, 3/8"-16 Thrd Sz, 3 in L, Steel, Plain Finish, 10 PK

  • Mfr # U08360.037.0300

  • Zoro # G2513309


product price: $15.49
/pk 10, $1.55/ea

Key Features

System of Measurement
Inch
Thread Size
3/8"-16
Material
Steel
Finish
Plain
Material Grade/Class
Grade A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U08360.037.0300
Zoro #
G2513309
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
3 in
Head Dia.
1.312 in
Head Height
1/8 in
Minimum Neck Height
7/32 in
Neck Height
15/64 in
Minimum Head Height
1/8 in
Head Width
1 5/16 in
Screw Size
3/8 in
Neck Width
25/64 in
Maximum Head Height
9/64 in
Maximum Neck Width
13/32 in
Minimum Neck Width
3/8 in
Minimum Thread Length
1 in
Maximum Neck Height
1/4 in
Maximum Head Width
1 23/64 in
Minimum Head Width
1 5/16 in

Details

System of Measurement
Inch
Material
Steel
Finish
Plain
Material Grade/Class
Grade A
Item
Elevator Bolt
Head Style
Flat
Thread Direction
Right Hand
Thread Type
UNC
Meets/Exceeds
ASME B18.5
Fastener Industry Standards
ASME B18.5
Thread Style
Partially Threaded
Rockwell Hardness
B100
Type
Elevator Bolt
Material Quality Standard
ASTM A307
Tensile Strength
60,000 psi
Pack Size
Small Pack
Neck Type
Square
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.5
Thread Fit
2A
Standards
ASME B18.5 ASTM A307
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A307
Drive Type
No Drive

Description

Inch, Elevator Bolt, Head Type - Bolts Flat, Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.5, Fastener Thread Style Partially Threaded, Head Dia. 1.312 in, Head Height 1/8 in, Rockwell Hardness B100, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products